£8.49
Ex VAT
£10.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Fully certified to EN471 Class 2. Round neckline. 50mm Hi-VisTex reflective tape. Fabric: 100% polar knitted polyester.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
EAN | 5036108128327 |
ECLASS Code | 40010302 |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | S478 |
Product Type | T-Shirt |
Size | L |
Standards Met | EN 471 Class 2:2 |
UNSPSC Code | 46181531 |