SKU:
MSC9629477T
MPN:
19179-511-3314-L30W30.5
£137.00
Ex VAT
£164.40
Inc VAT
39 Variations Available
Product Details
Product Specification
Product Documents
The Mascot® ACCELERATE SAFE trousers are designed with your comfort and mobility in mind. With ergonomically shaped legs, these work trousers ensure you can move freely and comfortably throughout your workday. Their fluorescent contrast colour and reflective tape below the knee enhance visibility in low-light and busy environments.
Features and Benefits
• ULTIMATE STRETCH fabric for lightweight durability, maximum comfort and freedom of movement
• Effective ventilation with zip on the back of the thigh keeps wearers cool and comfortable even during strenuous activities
• Prepared for holster pockets attachment with buttons to easily customise your work trousers to suit your specific needs
• Co-certified for use with MASCOT® kneepads, adjustable for optimal position to protect your knees, ensuring comfort and safety throughout your workday
• Water-repellent material for demanding tasks keeps you dry and comfortable
• Industrial washing (60°) and tumble-drying tolerant to save time and effort with easy maintenance
• Reinforced back pockets securely store your essentials without worrying about wear and tear
• Thigh pocket with flaps, lined telephone pocket, and integrated ID card holder keeps your tools and personal items organised and easily accessible
• Adjustable leg lengths with internal red stitching release allow you to achieve the perfect fit for your comfort and convenience
• Two-toned design with ruler pocket reinforced with Kevlar® adds durability in high-wear areas
• Hidden tool strap on right side allows you to carry additional tools without added bulk or discomfort
• Double-stitched seams for added durability and long-lasting performance, even in the toughest working conditions
• Detachable ID card holder allows for the easy display of your identification while keeping it secure and accessible
Typical Applications
• Plumbing and HVAC work, including installation or removal of pipe fittings and connectors
• Building or repairing furniture by driving screws or bolts
Standards
• EN ISO 20471 Class 1
• EN 14404
• OEKO TEX® Standard 100
• Hi-Vis group Z
Notes
• Compatible with MSC9623200A and MSC9628718K kneepads
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Green/Hi-Vis Orange |
EAN | 5711074800711 |
ECLASS Code | 40019090 |
Gender | Men |
Leg Length | Short |
Material | Elastolefin Polyester |
MFR Part No. | 19179-511-3314 |
Product Type | Trousers |
Series | ACCELERATE SAFE |
UNSPSC Code | 46181531 |
Waist Size | 30.5in. |