SKU:
LWR9620021E
MPN:
CT01-O-LEO-36R
£16.79
Ex VAT
£20.15
Inc VAT
4 Variations Available
Product Details
Product Specification
• Cargo style leg pockets with improved shape and reflective tipping
• Triple stitched main seams
• Quadruple stitched Retromax+ premium reflective tape
• 7 belt loops
• D-ring tethering point
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Orange |
ECLASS Code | 40019090 |
Gender | Unisex |
Leg Length | Regular |
Material | Cotton Recycled Polyester |
Product Type | Hi Vis Cargo Trousers |
Standards Met | ISO 20471 Class 1 RIS-3279-TOM |
UNSPSC Code | 46181531 |
Waist Size | 36in. |