Sioen

Bitoray, Trousers, Orange, Polyester, Waist 46"-50", Regular Leg, 3XL

SKU:

SIO9622480G

MPN:

199AA2X98FC1

£27.99

Ex VAT

£33.59

Inc VAT

IN STOCK (2)

    Product Details

    155gsm Siopor Regular 100% polyester with 100% PU coating. 100% waterproof, windproof, highly breathable, water repellent outer fabric with taped seams. Very comfortable light supple garment. Fixed polyamide lining. Legs adjustable by press studs. Elasticated waist. Conforms to EN ISO 20471:2013+A1:2007 1:2 & EN343:2003 +A1:2007 3:3


    Product Specification
    Attribute
    Value

    Brand

    Sioen

    Colour

    Orange

    ECLASS Code

    40019090

    Leg Length

    Regular

    Material

    Polyester

    MFR Part No.

    199AA2X98FC1

    Product Type

    Trousers

    Series

    Bitoray

    Size

    3XL

    Standards Met

    CE EN 343:2003 + A1:2007/Class 3-3 EN ISO 13688:2013 EN ISO 20471:2013 + A1:2007/Class 1-2 GO/RT 3279

    UNSPSC Code

    46181531

    Waist Size

    46-50in.