SKU:
SIO9622482B
MPN:
199AA2X98FY1
£27.99
Ex VAT
£33.59
Inc VAT
12 Variations Available
Product Details
Product Specification
155gsm Siopor Regular 100% polyester with 100% PU coating. 100% waterproof, windproof, highly breathable, water repellent outer fabric with taped seams. Very comfortable light supple garment. Fixed polyamide lining. Legs adjustable by press studs. Elasticated waist. Conforms to EN ISO 20471:2013+A1:2007 1:2 & EN343:2003 +A1:2007 3:3
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Yellow |
EAN | 5414718115904 |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | 199AA2X98FY1 |
Product Type | Trousers |
Series | Bitoray |
Size | S |
Standards Met | CE EN 343:2003 + A1:2007/Class 3-3 EN ISO 13688:2013 EN ISO 20471:2013 + A1:2007/Class 1-2 |
UNSPSC Code | 46181531 |
Waist Size | 74cm to 82cmin. |