£80.99
Ex VAT
£97.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Flame retardant anti-static salopettes . 250gsm Sio-start® FR AST 100% polyester fabric with 100% FR PU coating. 100% waterproof, windproof. Highly breathable, comfortable, supple. High tear resistance. Taped seams. Fixed flame retardant lining. Braces with buckles. Zip closure under flap at leg. Bib at front. Narrowing by flap with touch and close fastening at side
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Navy Blue/Orange |
ECLASS Code | 40019090 |
Material | Polyester |
MFR Part No. | 6133A2EF5279 |
Product Type | Salopettes |
Series | Brisbane |
Size | XL |
Standards Met | EN 1149-5:2007 EN 13034:2005 Type PB (6) EN 340:2003 EN 343:2003 + A1:2007/Class 3-3 EN 531:1995/ (A, B1 & C1) EN 533:1997/Index 3 5 x 40°C EN ISO 20471:2013 + A1:2007/Class 2-2 |
UNSPSC Code | 46181531 |