SKU:
POR9623514D
MPN:
S493YERXL
£19.49
Ex VAT
£23.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Breathable, wipe clean, windproof, soft and lightweight yet strong. Anti-fungal, oil and fat-resistant and fully certified to EN471. Fabric specifications: breathable 60% UP/40% AP. Coated polyamid knitted backed fabric. EN471 Class 3 and EN343 Class 3:2.
100% polyester wadding. S493 Trousers: reflective, with fully elasticated waist and stud adjustable hem.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
EAN | 5036108030767 |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | S493 |
Product Type | Trousers |
Series | CL3 |
Size | XL |
Standards Met | EN 343 Class 3:2 EN 471 Class 3 |
UNSPSC Code | 46181531 |
Waist Size | 40-41in. |