Pulsar

EVO251 Hi-Vis Evolution Over Trousers Orange (2XL)

SKU:

PBN9621077F

MPN:

EVO251

£53.99

Ex VAT

£64.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    3 layer, 100% polyester woven twill with highly breathable PU laminate membrane.
    Reflective tape to hem of leg with segmented comfort trim thigh band for improved abrasion resistance.
    Reflective blue piping and chevron detail for increased night time visibility.
    Fully elasticated waistband with draw cord for secure fit.
    Combat style thigh pockets for extra storage capacity.
    Rear patch pocket with flap.
    Network Rail Compliant.
    Approvals: EN ISO 20471:2013 Class 2, EN 343:2003 Class 3:3GO/RT 3279 Issue 8.


    Product Specification
    Attribute
    Value

    Brand

    Pulsar

    Colour

    Orange

    ECLASS Code

    40019090

    Gender

    Men

    Material

    Polyester

    MFR Part No.

    EVO251

    Product Type

    Overtrousers

    Series

    Evolution

    Size

    2XL

    Standards Met

    EN 343:2003 Class 3:3 EN ISO 20471:2013 Class 2 GO/RT 3279 Issue 8 Network Rail Compliant

    UNSPSC Code

    46181531