£53.99
Ex VAT
£64.79
Inc VAT
20 Variations Available
Product Details
Product Specification
3 layer, 100% polyester woven twill with highly breathable PU laminate membrane.
Reflective tape to hem of leg with segmented comfort trim thigh band for improved abrasion resistance.
Reflective blue piping and chevron detail for increased night time visibility.
Fully elasticated waistband with draw cord for secure fit.
Combat style thigh pockets for extra storage capacity.
Rear patch pocket with flap.
Network Rail Compliant.
Approvals: EN ISO 20471:2013 Class 2, EN 343:2003 Class 3:3GO/RT 3279 Issue 8.
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Orange |
ECLASS Code | 40019090 |
Gender | Men |
Material | Polyester |
MFR Part No. | EVO251 |
Product Type | Overtrousers |
Series | Evolution |
Size | XS |
Standards Met | EN 343:2003 Class 3:3 EN ISO 20471:2013 Class 2 GO/RT 3279 Issue 8 Network Rail Compliant |
UNSPSC Code | 46181531 |