£52.49
Ex VAT
£62.99
Inc VAT
24 Variations Available
Product Details
Product Specification
The FR/ARC Waterproof High Visibility Overtrouser is a premium flame-retardant, arc-rated overtrouser designed for ultimate protection in challenging conditions. Offering a combination of flame resistance and waterproof capabilities, these hi-viz overtrousers prioritize safety while ensuring visibility. With advanced features and materials, they provide reliable protection and comfort for professionals working in environments that demand both flame resistance and high visibility.
Features and Benefits
• Flame-retardant design for enhanced safety
• High-visibility feature for increased visibility in various conditions
• Rain trousers made from heavy-quality materials for durability and robust protection
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Navy Blue/Orange |
ECLASS Code | 40019090 |
Leg Length | Regular |
MFR Part No. | ARC-LR4052 L05/03 M |
Product Type | Overtrousers |
Size | M |
Standards Met | EN ISO 11612:2015 A1, B1, C1 IEC 61482-2-2009 |
UNSPSC Code | 46181531 |