£74.99
Ex VAT
£89.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Three layer Gore-Tex® waterproof trousers. The Gore-Tex® material provides the very best of weather protection and the trousers feature an elasticated waist, zip adjustable ankles and undergarment access.
Features and Benefits
• Elasticated waist
• Side access & pocket flap
• Adjustable hems zips and gussets
• Fully taped seams
• Reflective tape
Specifications
EN ISO 20471:2013 & EN 343:2003 3:3
RIS-3279-TOM Orange only.
Attribute | Value |
---|---|
Brand | Orbit International |
Colour | Yellow |
EAN | 5054011057442 |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Gore-Tex® |
MFR Part No. | GB3FWT |
Product Type | Trousers |
Series | Rhine |
Size | L |
Standards Met | EN 343:2003 3:3 EN ISO 20471:2013 Class 3 |
UNSPSC Code | 46181531 |