SKU:
LWR9626279F
MPN:
LL02-Y-LEO-S
£26.79
Ex VAT
£32.15
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
The Hannaford women's overtrouser is available in hi-vis orange and yellow. Crafted for women who prioritise both comfort and performance, this overtrouser is waterproof, windproof, and breathable, ensuring optimal protection in diverse conditions.
Features and Benefits
• Recycled PU laminate polyester for sustainability and durability
• Elasticated waist with shock cord adjuster for a customisable fit
• Half-leg side opening with YKK® zip for easy wear and ventilation
• Hook and loop ankle adjuster tabs for a secure and personalised fit
• Side pocket access for convenient storage and accessibility
Typical Applications
• Outdoor activities
• Construction sites
• Utility and maintenance work
• Emergency responders
Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM (orange only)
• EN 343 4:4
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
ECLASS Code | 40019090 |
Gender | Women |
Material | Recycled PU Laminate Polyester |
MFR Part No. | LL02-Y-LEO-S |
Product Type | Overtrousers |
Series | Hannaford |
Size | S |
UNSPSC Code | 46181531 |