£11.99
Ex VAT
£14.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
These Hi-Vis Rip-Stop Heavy-Duty Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Extremely durable and with a long service life, Ripstop hi-vis trousers from the Halo® safety range provide quality work wear for low-lighting conditions and wet weather.
Reinforced Ripstop material reduces the risk of fabric tears when caught on a sharp edge. If a rip does occur, it stays localised and doesn't spread to the rest of the garment to maintain EN 20471 protection.
Features and Benefits
• Elasticated waist provides a secure and comfortable fit
• Ripstop polyester material provides a heavy-duty garment with minimal tear risks
• Taped seams reinforce the stitching for a reliable and durable product
• Two reflective bands around either ankle ensures optimum visibility in low light working conditions
• Press studs at the ankles allow for adjustability to provide a more comfortable fit
• A convenient through pocket gives quick access to your own pocket
• Available in either yellow or orange in a range of sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 20471:2013 Class 1
• EN 343:2003 3:1
• RIS-3279-TOM (Orange only)
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140489851 |
ECLASS Code | 40019090 |
Gender | Unisex |
Leg Length | Regular |
Material | Polyester |
Product Type | Trousers |
Size | S |
Standards Met | EN20471 EN343 |
UNSPSC Code | 46181531 |