£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
High-visibility shell trousers with taped seams, mesh lining and removable braces.
Features and Benefits
• Versatile due to wind and waterproof construction (according to EN 343)
• Comfortable due to removable elastic braces, with fixed lock closing, adjustable waistband, HTPA reinforced knees and inside knee pad pockets
• Ample storage thanks to side pockets with flap, left cargo pocket with flap, ruler pocket and hip pocket with flap
• Durable and warm due to two-way zip in legs, ankle adjustments and snow barrier in legs
Typical Applications
• Outdoor use
• General industry
Notes
• Certified for working conditions for 1h at -32°C or 8h at -19°C
• The garment is tested in a 3 layer system together with basic underwear
Attribute | Value |
---|---|
Brand | Tranemo |
ECLASS Code | 40019090 |
MFR Part No. | 4826 46 |
Product Type | Shell Trousers |
Size | L |
UNSPSC Code | 46181531 |