£25.99
Ex VAT
£31.19
Inc VAT
6 Variations Available
Product Details
Product Specification
A premium hi-vis trouser designed and cut specifically for women to give a flattering fit.
Features and Benefits:
•Enhanced wearer comfort due to side waist elastication allowing extra freedom of movement
•Ample storage thanks to a combination of thigh and back pockets for secure storage
•Durable Kingsmill fabric and Texpel stain resistant finish ensures that garment stays looking new for longer
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 40019090 |
Gender | Women |
Material | Cotton/Polyester |
MFR Part No. | LW71YERM |
Product Type | Trousers |
Size | M |
Standards Met | CE certified EN ISO 20471 Class 2 |
UNSPSC Code | 46181531 |