SKU:
LWR9620028B
MPN:
L02-O-LEO-S
£28.49
Ex VAT
£34.19
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The Instow cargo overtrousers from LEO Workwear® are crafted from waterproof, windproof, and breathable fabric to ensure comfort and safety in adverse conditions. The Class 1 conformity to ISO 20471 standards enhances visibility, making them ideal for professionals in low-light settings. With a stylish cargo design, these overtrousers cater to diverse needs without compromising functionality.
Features and Benefits
• LTEC 10K 2-layer 300D laminated polyester for top-tier performance
• Elasticated waist with shock cord adjuster for a tailored and comfortable fit
• Large hook and loop-fastened cargo pockets for convenient and organised storage
• Lower leg zip opening with hook and loop-fastened storm flap for quick and secure access
• Side pocket access for seamless convenience
• Available in a wide range of sizes to suit your needs
Typical Applications
• Construction sites
• Traffic management
• Emergency services
• Outdoor activities
• General outdoor work
• Fieldwork
• Utility work
Standards
• EN ISO 20471 Class 1
• EN 343 3:3
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
ECLASS Code | 40019090 |
Gender | Unisex |
Material | Laminated Polyester |
MFR Part No. | L02-O-LEO-S |
Product Type | Cargo Over Trousers |
Series | Instow |
Size | S |
UNSPSC Code | 46181531 |