£36.99
Ex VAT
£44.39
Inc VAT
40 Variations Available
Product Details
Product Specification
Product Documents
The EcoViz® PCX stretch cargo trousers are engineered with stretch fabric and a modern fit and provide unmatched functionality, durability, and comfort. Ideal for diverse applications, they offer ISO 20471 Class 1 certification for enhanced visibility.
Features and Benefits
• Deep reinforced pockets with hook and loop fastened flap and reflective tipping for practical and safe storage
• Quadruple stitched reflective tape ensures enhanced visibility and durability.
• Part-elasticated waistband with D-ring tethering point and seven belt loops for a secure and customisable fit
• Eco-friendly design made from fourteen recycled plastic bottles, supporting sustainability
• Certified to withstand fifty wash cycles, ensuring long-lasting quality and cleanliness
• Narrower leg and reduced drop in the crotch offer an improved, modern fit for enhanced style and comfort
• Articulated knee design with internal knee pad pocket for improved movement and added protection
Typical Applications
• Construction sites
• Safety and reflective requirements
• Utility work
• Outdoor activities
• Sustainable practices
• Industrial settings
• General labour
• Tactical and emergency services
Standards
• EN ISO 20471 Class 1
• RIS-3279-TOM
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
ECLASS Code | 40019090 |
Gender | Unisex |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | CT04-O-LEO-30R |
Series | Kingford® EcoViz® |
Standards Met | EN ISO 20471 Class 1 RIS-3279-TOM |
UNSPSC Code | 46181531 |
Waist Size | 30in. |