Leo Workwear

KINGFORD HI-VIS TROUSERS ORANGE (34"R)

SKU:

LWR9621107G

MPN:

CT04-O-LEO-34R

£36.99

Ex VAT

£44.39

Inc VAT

IN STOCK (5)

    Product Details

    The EcoViz® PCX stretch cargo trousers are engineered with stretch fabric and a modern fit and provide unmatched functionality, durability, and comfort. Ideal for diverse applications, they offer ISO 20471 Class 1 certification for enhanced visibility.


    Features and Benefits
    • Deep reinforced pockets with hook and loop fastened flap and reflective tipping for practical and safe storage
    • Quadruple stitched reflective tape ensures enhanced visibility and durability.
    • Part-elasticated waistband with D-ring tethering point and seven belt loops for a secure and customisable fit
    • Eco-friendly design made from fourteen recycled plastic bottles, supporting sustainability
    • Certified to withstand fifty wash cycles, ensuring long-lasting quality and cleanliness
    • Narrower leg and reduced drop in the crotch offer an improved, modern fit for enhanced style and comfort
    • Articulated knee design with internal knee pad pocket for improved movement and added protection


    Typical Applications
    • Construction sites
    • Safety and reflective requirements
    • Utility work
    • Outdoor activities
    • Sustainable practices
    • Industrial settings
    • General labour
    • Tactical and emergency services


    Standards
    • EN ISO 20471 Class 1
    • RIS-3279-TOM


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Leo Workwear

    Colour

    Orange

    ECLASS Code

    40019090

    Gender

    Unisex

    Leg Length

    Regular

    Material

    Polyester

    MFR Part No.

    CT04-O-LEO-34R

    Series

    Kingford® EcoViz®

    Standards Met

    EN ISO 20471 Class 1 RIS-3279-TOM

    UNSPSC Code

    46181531

    Waist Size

    34in.