£117.00
Ex VAT
£140.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Tranemo Lyngsoe High Visibility Fire Retardant ARC Rated Over-Trousers offer a superior blend of safety and comfort for professionals working in high-risk environments. These yellow FR (Fire Retardant) and ARC (Arc Flash) rated overtrousers provide reliable protection against flame and electrical arc hazards. The lightweight and breathable design ensures optimal comfort, facilitating ease of movement during demanding tasks. The Hi Viz properties enhance visibility, promoting safety in low-light conditions. Specifically crafted for the rail industry, these overtrousers prioritize both safety and convenience, making them an essential choice for workers seeking top-notch protection without compromising on comfort.
Features and Benefits
• Waterproof and windproof
• EN343 4:4
• Side pockets and taped seamed
• Zipped ankle
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Yellow |
ECLASS Code | 40019090 |
Leg Length | Regular |
MFR Part No. | ARC-LR19052 L53 2XL |
Product Type | Overtrousers |
Size | 2XL |
Standards Met | EN1149-5 EN20471 Cl2 EN 61482-2 APC1 N343 4:4 |
UNSPSC Code | 46181531 |