Pulsar

P336LDS Women's Hi-Vis Combat Trousers Orange Size 20 L29"

SKU:

PBN9621112F

MPN:

PR336LDS

£26.49

Ex VAT

£31.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Durable Hi Viz polycotton trousers with 3M reflective tape.


    Features:
    3M Scotchlite Reflective Tape.
    Durable 275gsm 80% polyester, 20% cotton fabric with twill finish to reduce pulls and snags.
    Genuine Teflon coating ensures unrivalled resistance to dirt and grease, whilst offering water repellence in light showers.
    Twin needle stitching and bar tacked at stress points for maximum durability.
    Triple stitched inseam for added strength.
    All pocket flaps have reflective piping detail.
    Bellowed combat style pockets to both thighs.
    Knee pad pockets (knee pads not included) and rear pocket.
    Unique double belt loop design allows a standard belt and utility belt to be worn at the same time.
    Partially elasticated waistband and double press stud and button fastening with zip fly.


    Conforms to the following:
    EN471:2003 Class 1


    Product Specification
    Attribute
    Value

    Brand

    Pulsar

    Colour

    Orange

    ECLASS Code

    40019090

    Gender

    Women

    Leg Length

    Regular

    Material

    Cotton/Polyester

    MFR Part No.

    P336LDS

    Product Type

    Combat Trousers

    Size

    20

    Standards Met

    EN471:2003 Class 1 GO/RT 3279 | RIS-3279

    UNSPSC Code

    46181531