£26.49
Ex VAT
£31.79
Inc VAT
54 Variations Available
Product Details
Product Specification
Durable Hi Viz polycotton trousers with 3M reflective tape.
Features:
3M Scotchlite Reflective Tape.
Durable 275gsm 80% polyester, 20% cotton fabric with twill finish to reduce pulls and snags.
Genuine Teflon coating ensures unrivalled resistance to dirt and grease, whilst offering water repellence in light showers.
Twin needle stitching and bar tacked at stress points for maximum durability.
Triple stitched inseam for added strength.
All pocket flaps have reflective piping detail.
Bellowed combat style pockets to both thighs.
Knee pad pockets (knee pads not included) and rear pocket.
Unique double belt loop design allows a standard belt and utility belt to be worn at the same time.
Partially elasticated waistband and double press stud and button fastening with zip fly.
Conforms to the following:
EN471:2003 Class 1
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Orange |
ECLASS Code | 40019090 |
Gender | Women |
Leg Length | Short |
Material | Cotton/Polyester |
MFR Part No. | P336LDS |
Product Type | Combat Trousers |
Size | 8 |
Standards Met | EN471:2003 Class 1 GO/RT 3279 | RIS-3279 |
UNSPSC Code | 46181531 |