£25.49
Ex VAT
£30.59
Inc VAT
84 Variations Available
Product Details
Product Specification
Product Documents
These high-quality reflective combat trousers are ideal for working in low lighting conditions. Designed for strength and comfort, the Teflon® coating and reinforced stitching ensure a hard wearing product that's suitable for a range of workplace settings.
Features and Benefits
• RFX reflective tap for visibility in low lighting conditions
• Teflon® coating resists dirt and grease for enhanced durability
• Water repellent to keep users dry in light showers
• Reinforced stress points for maximum durability
• Triple stitched inseam for durability
• Reflective piping detail on pocket flaps
• Knee pad pockets (knee pads not included)
• Double belt loop allows a standard and utility belt to be worn together
• Half elasticated waistband enhances wearer comfort
• Secure double press stud and button closure with a zip fly
• Five pockets for ample storage
Standards
• EN ISO 20471 Class 2
• RIS-3279 Rail Standard (Orange trousers only)
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Yellow |
ECLASS Code | 40019090 |
Gender | Unisex |
Leg Length | Short |
Material | Cotton Polyester |
MFR Part No. | P346 |
Product Type | Combat Trousers |
Standards Met | EN ISO 20471 Class 2 |
UNSPSC Code | 46181531 |
Waist Size | 28in. |