Portwest

Rail Industry Hi-Vis Polycotton Combat Trousers

6 Variations

Portwest RT46
Durable polyester/cotton fabric with Texpel stain resistant finish. Reflective tape for increased visibility
9 pockets for ample storage. Rule and Phone pockets. Half elasticated waist for a secure and comfortable fit. Triple-stitched seams for extra durability. Handy waistband D ring for keys or ID cards. Knee pad pockets to facilitate knee pads (Knee pads sold separately) Bar tacked at all stress points
EN471 class 1:2. Orange version certified to GO/RT 3279

Sizes: Regular XS to 4XL. Tall S - 3XL
Leg Length: Regular 31", Tall 33"
Fabric: 65% Polyester, 35% Cotton. Weight: 245grm