Envirowear

RECYCLABLE HI-VIS TROUSERS YELLOW (46R)

SKU:

EVW9620008L

MPN:

EWCTRSY46

£37.99

Ex VAT

£45.59

Inc VAT

IN STOCK (1)

    Product Details

    Envirowear by Beeswift revolutionizes Hi Visibility clothing with a commitment to circular design principles. Each garment is crafted using a mono-fibre design for optimal recycling. Ethically manufactured through audited supply chains, the collection supports circular fashion, reducing the carbon footprint by up to 70% and minimizing landfill and incineration. At the end of their lifespan, garments are returned for processing, where the recycled PET (rPET) is transformed into REPREVE yarn for new polyester clothing and accessories. Recyclable garments are marked with the Infinitee symbol and QR code for easy identification.


    Features and Benefits
    • Beeswift's Envirowear introduces circular Hi Visibility clothing
    • Supports clothing as a renewable resource
    • Achieves up to a 70% reduction in carbon footprint
    • Contributes significantly to minimizing landfill and incineration


    Product Specification
    Attribute
    Value

    Brand

    Envirowear

    Colour

    Yellow

    EAN

    5030566412677

    ECLASS Code

    40019090

    Gender

    Unisex

    Leg Length

    Regular

    MFR Part No.

    EWCTRSY46

    Product Type

    Trousers

    Size

    N/A

    Standards Met

    ISO 20471

    UNSPSC Code

    46181531

    Waist Size

    46in.