£17.49
Ex VAT
£20.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Easily worn over work trousers or jeans, these hi-vis traffic trousers are 100% waterproof and 50+ UPF rated to block 98% of UV rays to give you ample protection despite the weather.
Features and Benefits
• Side access slits with plackets
• Fully elasticated waist for natural movement and comfort
• Zipped gusseted leg bottoms for easy fitting over workboots
• Reflective tape on the thighs increases visibility
• Taped seams ensure complete waterproof protection
• Machine washable at 40°C
Standards
• EN ISO 20471:2013 Class 1
• EN 343:2019 Class 3:1
• RIS-3279-TOM Issue 1
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
EAN | 5036108058037 |
ECLASS Code | 40019090 |
Gender | Unisex |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | RT31 |
Product Type | Rail Industry Trousers |
Series | 300D |
Size | XL |
Standards Met | EN 343 Class 3:1 EN ISO 20471:2013 Class 1 RIS-3279-TOM |
UNSPSC Code | 46181531 |