Portwest

RT43 Railway Hi-Vis Bib & Brace Overalls

5 Variations

Kneepad pockets.
Comfort elastic back.
Inside leg length: 33".
80% polyester 20% cotton with Texpel finish.
Colour: Orange


EN471 class 2:2
GO/RT 3279