£23.79
Ex VAT
£28.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Designed to meet the new Network Rail requirements for Class 3:3 railwear. Offers complete waterproof protection and with side access slits complete with plackets they can be easily worn over trousers or jeans. Certified to EN ISO 20471:2013 class 2:2, EN343 class 3:3 & RIS-3279-TOM. 100% polyester, 00D Oxford weave, with a stain resistant finish, PU coated, 190g.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
EAN | 5036108157792 |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | RT61 |
Product Type | Rail Industry Trousers |
Size | XL |
Standards Met | EN 343 Class 3:3 EN ISO 20471:2013 Class 2:2 RIS-3279-TOM |
UNSPSC Code | 46181531 |