Portwest

S480 Hi-Vis Traffic Trousers

5 Variations

Class 3/rail spec overtrousers for tough working environments.

Features:
-Wind and rain-resistant
-Elasticated waist and adjustable stud hem
-Waterproof with fully taped seams
-Fabric: 100% Polyester, 300D Oxford Weave with a Stain Resistant finish, PU Coated 190g
-EN ISO 20471 Class 1; EN343 Class 3:1; GO/RT3279