£14.99
Ex VAT
£17.99
Inc VAT
9 Variations Available
Product Details
Product Specification
The S480 overtrousers are designed to keep the wind and rain out as well as offering a very high specification. An elasticated waist and adjustable stud hem make this garment a popular comfortable choice. Waterproof with fully taped seams. Fabric: 100% Polyester, 300D Oxford Weave with a Stain Resistant finish, PU Coated 190g. EN ISO 20471 Class 1; EN343 Class 3:1.
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | S480 |
Product Type | Traffic Trousers |
Size | L |
Standards Met | EN ISO 20471 Class 1 |
UNSPSC Code | 46181531 |