SKU:
LWR9620838A
MPN:
WTL01-O-LEO-M/L(S)
£48.99
Ex VAT
£58.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
The Starcross women's stretch, hi-vis work trousers redefine professional wear with a perfect blend of comfort and style. Crafted based on extensive feedback, these trousers meet ISO 20471 Class 2 standards, ensuring visibility and safety. The innovative design incorporates a stretch feature for freedom of movement, making them ideal for diverse work environments.
Features and Benefits
• Recycled polyester/spandex blend provides a sustainable workwear solution
• Elasticated waistband with adjustable belt for a customised and comfortable fit
• Zipped waist pockets, hook and loop-fastened leg cargo pocket provides ample storage
• Brushed, soft inner fabric is comfortable against the skin
Typical Applications
• Trades
• Industrial
• Warehouse
• Road work
Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
EAN | 5056082329015 |
ECLASS Code | 40019090 |
Gender | Women |
Leg Length | Short |
Material | Recycled Polyester Rip Stock Softshell Spandex Blend |
MFR Part No. | WTL01-O-LEO-M/L(S) |
Product Type | Stretch Work Trouser |
Series | STARCROSS |
Size | M/L |
UNSPSC Code | 46181531 |