SKU:
LWR9620838Q
MPN:
WTL01-Y-LEO-XXS(R)
£39.49
Ex VAT
£47.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Starcross women's stretch, hi-vis work trousers redefine professional wear with a perfect blend of comfort and style. Crafted based on extensive feedback, these trousers meet ISO 20471 Class 2 standards, ensuring visibility and safety. The innovative design incorporates a stretch feature for freedom of movement, making them ideal for diverse work environments.
Features and Benefits
• Recycled polyester/spandex blend provides a sustainable workwear solution
• Elasticated waistband with adjustable belt for a customised and comfortable fit
• Zipped waist pockets, hook and loop-fastened leg cargo pocket provides ample storage
• Brushed, soft inner fabric is comfortable against the skin
Typical Applications
• Trades
• Industrial
• Warehouse
• Road work
Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
EAN | 5056082329060 |
ECLASS Code | 40019090 |
Gender | Women |
Leg Length | Regular |
Material | Recycled Polyester Rip Stock Softshell Spandex Blend |
MFR Part No. | WTL01-Y-LEO-XXS(R) |
Product Type | Stretch Work Trouser |
Series | STARCROSS |
Size | XXS |
UNSPSC Code | 46181531 |