£169.00
Ex VAT
£202.80
Inc VAT
22 Variations Available
Product Details
Product Specification
The Tranemo Flame Retardant Arc Rated HV Lightweight Ripstop Trousers are designed for safety and comfort. These high-visibility trousers are non-metal and inherently flame-retardant, providing a wide fit in a lightweight ripstop fabric for a comfortable feel and good tear resistance. Featuring contrast stitching, side pockets, and back pockets with pocket flaps, these trousers offer a practical and protective solution for various work environments.
Features and Benefits
• Right cargo pocket with flap, ruler pocket, separate mobile phone pocket, pencil holder and concealed knife button with loop
• Left cargo pocket with flap and concealed keyring holder, ruler pocket, first aid pocket and concealed knife button with loop
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Navy Blue/Yellow |
ECLASS Code | 40019090 |
Leg Length | Short |
Material | Rip Stock Softshell |
MFR Part No. | 5820 81 94 096 |
Product Type | Hi Vis Trousers |
Series | TERA HX |
Standards Met | EN 1149-5 EN 61482-2 EN ISO 11612 |
UNSPSC Code | 46181531 |
Waist Size | 34in. |