Tuffsafe

Trousers, Unisex, Orange, Polyester, Waist 32"-34", Regular Leg, M

SKU:

TFF9624046G

MPN:

9624046G

£9.99

Ex VAT

£19.79

| Save 49.52%

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    These Hi-Vis trousers are made from breathable polyester with a PU coating. Each pair of trousers possess an elasticated waist, studded ankles and reflective tape strips. Available in either yellow or orange and multiple sizes depending on your needs.


    Features and Benefits
    • Manufactured from polyester with a PU coating making for a hard-wearing product
    • Elasticated waistband ensures a good fit whilst allowing you to manoeuvre comfortably
    • Reflective tape ensures visibility of the wearer at night
    • Studded ankles
    • Breathable design keeps your legs cool in warmer conditions
    • Available in yellow or orange to suit your requirements as well as a range of sizes


    Typical Applications
    • Highway Maintenance
    • Construction Workers
    • Warehousing


    Standards
    • EN ISO 20471:2013
    • RIS3278TOM - Orange only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Colour

    Orange

    EAN

    5036140459465

    ECLASS Code

    40019090

    Gender

    Unisex

    Leg Length

    Regular

    Material

    Polyester

    MFR Part No.

    SFPPU02 - M

    Product Type

    Trousers

    Size

    M

    Standards Met

    EN ISO 20471:2013

    UNSPSC Code

    46181531

    Waist Size

    32-34in.