SKU:
TFF9627416S
MPN:
9627416S
£8.99
Ex VAT
£10.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Hi-vis rip stop trousers made from durable and waterproof fabric. The over-trousers feature an elasticated waistband for additional comfort. The hems also have press studs to make them adjustable to suit the wearer. The trousers have 2 reflective bands on the lower legs. Taped seams for maximum protection. The trousers also have access pockets at both hips. Both colours conform to EN20471 and the orange conforms to RIS3279-TOM for the rail industry.
Features and Benefits
• Press studs for adjustability
• Taped seams for maximum protection
• Yellow and orange conform to EN20471
• Orange conforms to RIS3279-TOM (rail industry)
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Orange |
EAN | 5036140460713 |
ECLASS Code | 40019090 |
Gender | Unisex |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | SFP012 - 2XL |
Product Type | Trousers |
Size | 2XL |
Standards Met | EN20471 EN343 RIS3279-TOM |
UNSPSC Code | 46181531 |
Waist Size | 40-41in. |