Tuffsafe

Trousers, Unisex, Orange, Polyester, Waist 40"-42", Regular Leg, 2XL

SKU:

TFF9624049K

MPN:

9624049K

£9.99

Ex VAT

£19.79

| Save 49.52%

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    These Hi-Vis trousers are made from breathable polyester with a PU coating. Each pair of trousers possess an elasticated waist, studded ankles and reflective tape strips. Available in either yellow or orange and multiple sizes depending on your needs.


    Features and Benefits
    • Manufactured from polyester with a PU coating making for a hard-wearing product
    • Elasticated waistband ensures a good fit whilst allowing you to manoeuvre comfortably
    • Reflective tape ensures visibility of the wearer at night
    • Studded ankles
    • Breathable design keeps your legs cool in warmer conditions
    • Available in yellow or orange to suit your requirements as well as a range of sizes


    Typical Applications
    • Highway Maintenance
    • Construction Workers
    • Warehousing


    Standards
    • EN ISO 20471:2013
    • RIS3278TOM - Orange only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Colour

    Orange

    EAN

    5036140459496

    ECLASS Code

    40019090

    Gender

    Unisex

    Leg Length

    Regular

    Material

    Polyester

    Product Type

    Trousers

    Size

    2XL

    Standards Met

    EN ISO 20471:2013

    UNSPSC Code

    46181531

    Waist Size

    40-42in.