£7.99
Ex VAT
£9.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Revolutionary in its design the executive vest combines the light weight of a waistcoat with the practicallity of pockets for those situations when a jacket may be too warm. A clear ID pocket for security passes and cards compliments this unique garment.
2 side pockets with flaps.
Mobile phone pocket and ID pocket.
5cm Hi-VisTex reflective tape.
Front zip fastening.
Certified to EN471 Class 1:2
Material: 100% Polyester.
Colours: Yellow/Navy
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 40010101 |
UNSPSC Code | 46181531 |