£8.49
Ex VAT
£10.19
Inc VAT
8 Variations Available
Product Details
Product Specification
A hi-visibility long sleeve vest that has been specifically designed to fit the female wearer.
Features and Benefits:
•Scooped sides allow easy access to two front bellow, multi-functional storage pockets
•Durable polyester trim in smart fuchsia contrast colour further aids wearer visibility and in turn, safety
Typical Applications:
•Warehouses
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 40010101 |
Gender | Women |
Material | Polyester |
Series | Beaworthy |
Size | M |
UNSPSC Code | 46181531 |