£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
These social distancing vests are designed for compliance officers and help to highlight the need to stay 6 feet/2 metres apart, in order to halt the spread of Corona Virus.
Features and Benefits
• The two band reflective tape design helps make sure wearers are visible and stand out
• The pre-printed social distancing logo can withstand repeated washing
• Lightweight with a generous fit to keep wearers comfortable
Typical Applications
• NHS
• Building sites
• Anywhere a large number of employees are working
Notes
• Certified to EN ISO 20471 Class 2
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Green |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | CV75 |
Size | L/XL |
UNSPSC Code | 46181531 |