£8.79
Ex VAT
£10.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Long hi-visibility vests constructed from 100% knitted polyester (160g/m²).
Features and Benefits:
• Comfortable and secure fit due to four stud adjustable side seams and zip front fastening
• EN510 approved anti-entanglement with quick release shoulder and side panels
and elasticated strip in back panel
Typical Applications:
• Railway
• Traffic work
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Zipper |
Colour | Orange |
EAN | 5036108057498 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | RT20 |
Size | L |
Standards Met | EN510 approved anti-entanglement EN ISO 20471:2013 Class 2 RIS-3279-TOM |
UNSPSC Code | 46181531 |