£8.79
Ex VAT
£10.55
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Combining the light weight design of a waistcoat and the practicality and usefulness of pockets, this product is the easy way to keep cool in warmer climes, whilst maintaining visibility. Possessing a clear ID pocket for to provide storage for security passes and cards and reflective strips across the shoulders and chest that circle round the back of the vest. Manufactured from 100% polyester and available in either orange or yellow to suit your preferences
Features and Benefits
• Reflective tape strips increase visibility of the wearer
• Products open via a front zip for quick and easy removal when necessary
• Possesses two patch pockets to allow you to store necessary tools, items and belongings whilst wearing
• Also boasts pockets specifically for your phone and a pen
• Plastic D-ring is suitable for hanging keys or ID cards
• Clear ID holder allows you to easily store your ID securely and clearly
• Radio loop allows you to easily attach a radio if needed
Typical Applications
• Construction
• Warehousing
• Automotive
• Engineering
• Food Industry
• Picking and Packing
• Logistics and Transportation
• Safety Advisor/Site Visitors
• Industrial
Standards
• CE certified
• NSI/ISEA 107 TYPE R CLASS 2
• AS 4602.1 Class D/N
• RIS-3279-TOM ISSUE 1 (ORANGE ONLY)
• EN ISO 20471 Class 2
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Zipper |
Colour | Orange |
EAN | 5036108145393 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | S476 |
Size | S |
Standards Met | EN 471 Class 2:2 |
UNSPSC Code | 46181531 |