£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Two-tone garment with a yellow upper body where the safety reflective bands are located on the shoulders, upper chest and waist. The upper body features a clear pocket ideal for showing ID documentation and pen pocket while the orange coloured lower body has two flap pockets for storing smaller personal items, The front opening is trimmed with orange. Certified EN471 Class 2:2 this practical, safety vest is multi-functional.
100% polyester.
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Zipper |
Colour | Yellow/Orange |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | S376 |
Size | M |
Standards Met | EN 471 Class 2:2 |
UNSPSC Code | 46181531 |