SKU:
POR9621900A
MPN:
FR71YERS/M
£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
100% polyester. Conforms to: EN ISO 20471:2013 CLASS 2:2, EN 14116 INDEX 1/5H/40, EN1149.
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Hook & Loop |
Colour | Yellow |
EAN | 5036108207169 |
ECLASS Code | 40010101 |
Material | Carbon Fibre Polyester |
MFR Part No. | FR71 |
Size | S |
Standards Met | EN 1149 EN ISO 14116 Index 1/12H/40 EN ISO 20471:2013 Class 2:2 |
UNSPSC Code | 46181531 |