£2.59
Ex VAT
£3.11
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
C470 Hi-vis two band and brace vest.
Features and Benefits
• 2cm x 14cm Hook and loop design for quick and easy fastening and unfastening
• Manufactured from a light 165gsm 100% polyester for wearer comfort
• 5cm Hi-vis reflective tape for better visibility in the dark
Standards
• EN ISO 20471 Class 2
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Hook & Loop |
Colour | Yellow |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | C470 |
Size | L/XL |
Standards Met | EN 471 Class 2 |
UNSPSC Code | 46181531 |