£5.99
Ex VAT
£7.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Sleeveless hi-visibility waistcoats that are designed to fit the female wearer, with a stylish grey contrast trim.
Features and Benefits:
•Ample storage thanks to two bellow front pockets and stowaway ID pocket
Typical Applications:
•Warehouses
Attribute | Value |
---|---|
Brand | (Unbranded) |
Closure Type | Zipper |
ECLASS Code | 40010101 |
Gender | Women |
Material | Polyester |
MFR Part No. | WL11-O |
Series | Lynmouth |
Size | L |
Standards Met | ISO 20471 Class 2 |
UNSPSC Code | 46181531 |