SKU:
SSF9624251B
MPN:
9624251B
£2.99
Ex VAT
£3.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These class 2 hi-vis waistcoats offer high visibility in low-light working conditions and in areas where forklift trucks and other vehicles operate. Featuring two bands of reflective tape around the waist and one band around the 'brace' shoulder area, these waistcoats help to maintain safety standards in a range of workplace settings.
Features and Benefits
• Elasticated collar for user comfort
• Hook and loop closure type for quick and easy fitting
• Available in yellow and orange to suit workplace requirements
Typical Applications
• Night work
• Construction
• Warehouse
Standards
• EN ISO 20471:2013 + A1:2016 Class 2
Attribute | Value |
---|---|
Brand | Sitesafe |
Closure Type | Hook & Loop |
Colour | Orange |
EAN | 5036140461444 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
Size | M |
Standards Met | Class 3 ENISO 20471:2013 |
UNSPSC Code | 46181531 |