£11.79
Ex VAT
£14.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Portwest RT26 Rail Industry Hi-Vis Waistcoat
This executive vest boasts exceptional features such as a radio loop for easy clipping of a radio, 7 pockets for ample storage, ID pocket, D ring for keys or ID cards, front zip opening for easy access with the added benefit of conforming to RIS requirements.
Rail specification orange.
Certified to GO/RT 3279
RIS-3279-TOM ISSUE 1
EN ISO 20471 Class 2
Fabric: 100% polyester
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Zipper |
Colour | Orange |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | RT26 |
Size | S |
Standards Met | EN ISO 20471 Class 2 GO/RT 3279 RIS-3279-TOM Issue 1 |
UNSPSC Code | 46181531 |