SKU:
STW9621811A
MPN:
35241
£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Product Documents
Stay visible during night work and in hazardous areas with a Hi-Vis waistcoat. Featuring a hook and loop closure at the front and 2 band and brace reflective tape, these waistcoats are ideal for guests or worn in conjunction with other PPE.
Features and Benefits
• Quick and easy to put on and take off
• Black piping stops fraying for a long-life garment
• Machine washable for up to 25 washes at 40°C for extended use
Standards
• CE certified
• EN ISO 20471:2013 Class 1
• EC council directive 89/686/EEC
Attribute | Value |
---|---|
Brand | Supertouch |
Closure Type | Hook & Loop |
Colour | Yellow/Black |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | 35241 |
Size | S |
Standards Met | EN471 Class 2 |
UNSPSC Code | 46181531 |