SKU:
CTL9624337J
MPN:
HVW03-YELS31-XL
£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
An essential in any workplace where vehicles operate, the Black Knight® hi-vis waistcoat is the ideal choice for staff and visitors.
Features and Benefits
• Reflective tape at the shoulders and waist for enhanced visibility
• Hook and loop fastening for easy donning
• Self-coloured binding for durability
Standards
• EN ISO 20471: 2013 Class 2
Attribute | Value |
---|---|
Brand | Orbit International |
Closure Type | Hook & Loop |
Colour | Yellow |
EAN | 5054011078171 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | HVW03 |
Size | XL |
Standards Met | EN ISO 20471 |
UNSPSC Code | 46181531 |