£5.19
Ex VAT
£6.23
Inc VAT
4 Variations Available
Product Details
Product Specification
3/4 sleeve hi-visibility waistcoats constructed from 100% knitted polyester.
Features and Benefits:
•Hook and loop fastening for quick removal
Attribute | Value |
---|---|
Brand | (Unbranded) |
Closure Type | Hook & Loop |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | S03-Y |
Size | 4XL |
Standards Met | ISO 20471 Class 3 |
UNSPSC Code | 46181531 |