noscriptPortwest S476 HI-VIZ YELLOW EXECUTIVE VEST EN471 (4XL) S476YER4XL | Cromwell Tools

Portwest

S476 HI-VIZ YELLOW EXECUTIVE VEST EN471 (4XL)

SKU:

POR9626885G

MPN:

S476YER4XL

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (3)

    Product Details

    Combining the light weight design of a waistcoat and the practicality and usefulness of pockets, this product is the easy way to keep cool in warmer climes, whilst maintaining visibility. Possessing a clear ID pocket for to provide storage for security passes and cards and reflective strips across the shoulders and chest that circle round the back of the vest. Manufactured from 100% polyester and available in either orange or yellow to suit your preferences


    Features and Benefits
    • Reflective tape strips increase visibility of the wearer
    • Products open via a front zip for quick and easy removal when necessary
    • Possesses two patch pockets to allow you to store necessary tools, items and belongings whilst wearing
    • Also boasts pockets specifically for your phone and a pen
    • Plastic D-ring is suitable for hanging keys or ID cards
    • Clear ID holder allows you to easily store your ID securely and clearly
    • Radio loop allows you to easily attach a radio if needed


    Typical Applications
    • Construction
    • Warehousing
    • Automotive
    • Engineering
    • Food Industry
    • Picking and Packing
    • Logistics and Transportation
    • Safety Advisor/Site Visitors
    • Industrial


    Standards
    • CE certified
    • NSI/ISEA 107 TYPE R CLASS 2
    • AS 4602.1 Class D/N
    • RIS-3279-TOM ISSUE 1 (ORANGE ONLY)
    • EN ISO 20471 Class 2


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    ECLASS Code

    40010101

    UNSPSC Code

    46181531